Shop All Headers & Wire Housings
Te Connectivity
CT CRIMP-2 REC HSG 7P BLACK
Mfr # 6-179228-7
Zoro # G500957269
Sold in multiples of 300 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Power, Signal
- Material Thermoplastic
- Color Black
- Width 0.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-179228-7
- Zoro # G500957269
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 0.181 in |
Height | 6.6 mm |
Length | 16 mm |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Application | Power, Signal |
Material | Thermoplastic |
Color | Black |
Standards | CSA Certified; UL E28476 |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Max. Voltage | 125V AC/DC |
Current Rating | 4 A |
Connector Type | Receptacle |
Contact Type | Socket |
Hole Center to Center | 2 mm |
Number of Contacts | 7 |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings