Shop All Headers & Wire Housings
Te Connectivity
CT CRIMP-2 REC HSG 4P NATURAL
Mfr # 179228-4
Zoro # G100956303
product price: $0.26
/ea
Sold in multiples of 500 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Power, Signal
- Height 6.6 mm
- Material Thermoplastic
- Length 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 179228-4
- Zoro # G100956303
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 6.6 mm |
Length | 10 mm |
Width | 0.181 in |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Application | Power, Signal |
Material | Thermoplastic |
Standards | CSA Certified; UL E28476 |
Color | Natural |
Terminal Type | Crimp |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Contact Type | Socket |
Max. Voltage | 125V AC/DC |
Hole Center to Center | 2 mm |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Current Rating | 4 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings