Shop All Headers & Wire Housings
Te Connectivity
CT CRIMP-2 REC HSG 3P YELLOW
Mfr # 4-179228-3
Zoro # G800957624
Sold in multiples of 650 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 0.314 in
- Color Yellow
- Width 0.181 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-179228-3
- Zoro # G800957624
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.314 in |
Width | 0.181 in |
Height | 6.6 mm |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 30 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Color | Yellow |
Material | Thermoplastic |
Standards | CSA Certified; UL E28476 |
Application | Power, Signal |
Number of Contacts | 3 |
Terminal Type | Crimp |
Contact Type | Socket |
Hole Center to Center | 2 mm |
Max. Voltage | 125V AC/DC |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Current Rating | 4 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- BUYERS PRODUCTS Black 4-Switch Panel 3-On/Off 1-Momentary (6391204)
- GRAPE SOLAR Inverter Cable, 5 ft., 4 AWG (GS-CBL-INV-5)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (E3600)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings