Shop All Headers & Wire Housings
Te Connectivity
CST-100 II HOUSING 19 POS
Mfr # 1-1375820-9
Zoro # G300955120
Sold in multiples of 150 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 1.92 in
- Application Power, Signal
- For Use With Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1375820-9
- Zoro # G300955120
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 1.92 in |
Height | 6.6 mm |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Application | Power, Signal |
For Use With | Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Color | Natural |
Contact Type | Socket |
Max. Voltage | 250V AC |
Hole Center to Center | 2.54 mm |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Number of Contacts | 19 |
Flammability Rating | UL 94 V-0 |
Current Rating | 7 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V01S)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings