Shop All Headers & Wire Housings
Te Connectivity
CST-100 II HOUSING 16 POS
Mfr # 1-1375820-6
Zoro # G100955122
product price: $0.70
/ea
Sold in multiples of 2750 for $1,925.00
$1,925.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Standards CSA Certified; UL E28476; UL Recognized
- Length 41.15 mm
- Color Natural
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1375820-6
- Zoro # G100955122
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 41.15 mm |
Height | 6.6 mm |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | Natural |
Material | Nylon |
For Use With | Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers |
Application | Power, Signal |
Max. Temp. | 105°C |
Current Rating | 7 A |
Contact Type | Socket |
Number of Contacts | 16 |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.54 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Main Breaker Kit (NQMB4LA)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, B Curve (M9F21363)
- CARLON Coupling Conduit Pvc Sch40 2In (E940JR-CTN)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings