Shop All Headers & Wire Housings
Te Connectivity
CST-100 II HOUSING 13 POS
Mfr # 1-1375820-3
Zoro # G300955090
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 6.6 mm
- Material Nylon
- Color Natural
- For Use With Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1375820-3
- Zoro # G300955090
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 6.6 mm |
Length | 33.53 mm |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 26 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Material | Nylon |
Color | Natural |
For Use With | Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Connector Type | Receptacle |
Contact Type | Socket |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Current Rating | 7 A |
Hole Center to Center | 2.54 mm |
Max. Voltage | 250V AC |
Number of Contacts | 13 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Copper Lug Mech 2Pk 8-2 Awg (GSLU-70N)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P6)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings