Shop All Cable Connectors
Te Connectivity
CPC RECPT SEALED SIZE 23-24
Mfr # 206838-3
Zoro # G201017903
Sold in multiples of 100 for $799.00
$799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Type Pin, Receptacle
- Color Black
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 206838-3
- Zoro # G201017903
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Type | Pin, Receptacle |
Color | Black |
Item | Housing |
Material | Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, sub feed lug kit, 100 A (NQSFL1)
- FLEX-STRUT Post Base For Single Strut (FS-5810 E/G)
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600LAC)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- GAMPAK 49740 Plastic Cable Connector (3182805)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- Te Connectivity Cable Connectors