Shop All PCB Connectors
Te Connectivity
CPC PSTD RCPT 11-4 R/A LF
Mfr # 1-796403-1
Zoro # G601040877
product price: $26.69
/ea
Sold in multiples of 64 for $1,708.16
$1,708.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Panel Mount Feature
- Length 2.03 in
- Max. Temp. 105°C
- Flammability Rating UL 94 V-0
- Number of Contacts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-796403-1
- Zoro # G601040877
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Length | 2.03 in |
Details
Item | Connector Assembly |
Features | Panel Mount Feature |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 4 |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 120/240V AC (31EH78)
- BURNDY Pipe Ground Clamp, 5AWG, 5In (GAR1926)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects