Shop All Cable Supports
Te Connectivity
COVER KIT 180 DEG 14 POS BLK
Mfr # 552079-1
Zoro # G501017528
product price: $7.29
/ea
Sold in multiples of 15 for $109.35
$109.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range -55 “ 105 °C
- Product Type Accessory
- Cover Type Strain Relief
- Number of Positions 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 552079-1
- Zoro # G501017528
- Country of Origin Mexico
- Category Cable Supports
Details
Operating Temperature Range | -55 “ 105 °C |
Product Type | Accessory |
Cover Type | Strain Relief |
Number of Positions | 14 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 4 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 48.00)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- TRIPP LITE UPS System, 500VA, 6 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNISMART500)
- HAMMOND Pushbutton Enclosure, 6 PB x 22.5mm, Steel/Gray (1435MH)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- GARDNER BENDER 1/2 in. W Steel Insulated Wire Staple , 15PK (MSI-1525TD)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- Te Connectivity Cable Supports