Shop All Splicing Connectors
Te Connectivity
COOLSPLICE NEW STANDARD
Mfr # 2213800-4
Zoro # G200974948
Sold in multiples of 60 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.433 in
- Wire Size .34-.52 mm2
- Wire/Cable Type Discrete Wire
- Agency/Standard Number IEC 60988-2-3, UL 2459, UL 1977
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2213800-4
- Zoro # G200974948
- Country of Origin Czechia
- Category Splicing Connectors
Dimensions
Overall Length | 1.433 in |
Wire Size | .34-.52 mm2 |
Wire Insulation Diameter (Max) | .112 in |
Details
Wire/Cable Type | Discrete Wire |
Agency/Standard Number | IEC 60988-2-3, UL 2459, UL 1977 |
Insulated | Yes |
Operating Voltage | 450V (IEC) / 600V (UL) |
Splice Material | Phosphor Bronze |
Current Rating | 2A |
Wire Insulation Support | With |
Button Color | Blue |
UV Exposure Rated | Yes |
Support Style | Insulation Support |
Heavy Duty | No |
Serrated | No |
UL Flammability Rating | UL 94V-2 |
Product Type | Wire Splice |
Agency/Standard | IEC, UL |
Terminal & Splice Style | Splice |
Operating Temperature Range | -40 to 105°C |
Sealable | Yes |
Splice Capacity | 4 |
Splice Features | End Feed |
Splice Type | In-line |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB4BK1263)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- ILSCO Aluminum Splicer/Reducer, Dual Rate, PK3 (SPA-2-EC)
- ABB Long-Barrel Splice, 3.75 in. L, Blue (54816)
- GARDNER BENDER SPLICE BUTT XTREME22-18G (AMT-121)
- GB SPLICE KIT 8-14 AWG (HST-WP)
- Te Connectivity Wire Connectors & Disconnects