Shop All Splicing Connectors
Te Connectivity
Coolsplice Lw 14/16 To 16/18 Awg
Mfr # 2213600-6
Zoro # G005885340
Sold in multiples of 78 for $113.10
$113.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.89 in
- Wire Size 1.5-.75 mm2, 2.5-1.5 mm2
- Wire Insulation Diameter (Max) .138 in, .177 in
- Splice Capacity 2
- Barrel Inside Diameter .175 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2213600-6
- Zoro # G005885340
- Country of Origin Czechia
- Category Splicing Connectors
Dimensions
Overall Length | 1.89 in |
Wire Size | 1.5-.75 mm2, 2.5-1.5 mm2 |
Wire Insulation Diameter (Max) | .138 in, .177 in |
Barrel Inside Diameter | .175 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-8507)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- Q2 PRODUCTS 16-14 GA. NYLON BUTT SPLICE (AWG Blue 14-16) 100/bag (BF2)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- BURNDY Splice Kits, 1 AWG to 250 kcmil, 194F, Blk (AGSKIT250)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- Te Connectivity Wire Connectors & Disconnects