Shop All Splicing Connectors
Te Connectivity
COOLSPLICE LW 12/14 TO 14/16 AWG
Mfr # 2213600-4
Zoro # G300975098
product price: $1.45
/ea
Sold in multiples of 78 for $113.10
$113.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.89 in
- Wire Size 2.5-1.5 mm2, 4-2.5 mm2
- UV Exposure Rated F1
- Agency/Standard Number UL 486C, IEC 60988-2-3
- Operating Voltage 400 VDC, 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2213600-4
- Zoro # G300975098
- Country of Origin Czechia
- Category Splicing Connectors
Dimensions
Overall Length | 1.89 in |
Wire Size | 2.5-1.5 mm2, 4-2.5 mm2 |
Barrel Inside Diameter | .175 in |
Wire Insulation Diameter (Max) | .177 in, .157 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Blue, 25 ft Length (16UL1429STRBLU25)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- ELECTRIDUCT Heat Shrink End Caps- 2" - Black (HSEC-200-BK-10PK)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-3M)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- ANCOR 230615 Grade Electrical Splice Connector (3003.5716)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- Te Connectivity Splicing Connectors