Shop All Straight Blade Connectors
Te Connectivity
CONV OUTLET ASSY (BLACK)
Mfr # 208979-2
Zoro # G301052545
product price: $1.89
/ea
Sold in multiples of 65 for $122.85
$122.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Amps 15 A
- Contact Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 208979-2
- Zoro # G301052545
- Country of Origin Mexico
- Category Straight Blade Connectors
Details
Color | Black |
Amps | 15 A |
Item | Convenience Outlet Connector |
Contact Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (605)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- CPI Waterproof Switch, SPST, Black (B7151-516)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL8469V)
- ZORO SELECT Connector, 6-50R, 50A, 250V (C650DF)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- EATON WIRING DEVICES Hivis Gnd Connector (BP3487-4GN)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319CT)
- LEVITON 50A Flush Mount Black 10-50R Non-Grounding Range Power Outlet (R30-05206-S10)
- Te Connectivity Straight Blade Devices