Shop All Straight Blade Connectors
Te Connectivity
CONV OUTLET ASSEMBLY (ALMOND)
Mfr # 208697-4
Zoro # G401053015
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Amps 10 A
- Contact Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 208697-4
- Zoro # G401053015
- Country of Origin Mexico
- Category Straight Blade Connectors
Details
Color | Almond |
Item | Convenience Outlet Connector |
Amps | 10 A |
Contact Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Replacement Coil, DP, 120VAC, 120-150A (75D73251F)
- DISCO Mini Blade Fuses 25 Amp Ylw Type ATM PK10 (1739PK10)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-120A)
- LINEMASTER Treadlite II (T-91-SC36)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- ZORO SELECT Straight Blade Connector, 2 Poles, 3 Wires (9650NC)
- BRYANT Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade (BRY5369NCCR)
- AC WORKS NEMA 6-15/20R 15/ 20A 250V Female Connector with UL, C-UL Approval (AS620R)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669C)
- Te Connectivity Straight Blade Devices