Shop All Magnetic Contactors
Te Connectivity
Contactors - Electromechanical 3100-40T9999A= Cont Actor
Mfr # 7-1611021-1
Zoro # G205984966
original price:
$238.44
15% off
new price: $201.99
/ea
Sold in multiples of 10 for $2,019.90
Free Shipping & Returns
$2,019.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Definite Purpose
- Coil Termination Quick Connect
- Terminal Configuration Quick Connect, 10-32 Screw
- Contact Current Rating 30 A
- Torque 25 in-lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1611021-1
- Zoro # G205984966
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Wire Size | 16 to 8 AWG |
Details
Contactor Type | Definite Purpose |
Coil Termination | Quick Connect |
Terminal Configuration | Quick Connect, 10-32 Screw |
Contact Current Rating | 30 A |
Torque | 25 in-lbs |
Contact Switching Voltage (Max) | 600 VAC |
Agency Approval | UL Recognized, SEMKO Certified, CSA Certified |
Coil Resistance | 148 Ω |
Coil Voltage (Max) | 120 VAC |
Contact Arrangement | 4 Form X, 4PST-NO-DM |
Pole Configuration | 4 |
UL Flammability Rating | UL 94V-0 |
Product Type | Contactor |
Coil Voltage Rating | 120 VAC |
Auxiliary Switch Contact Arrangement | Without |
Contact Base Material | Silver Cadmium Oxide |
Molded | No |
Arc Cover | With |
Mounting Plate | With |
Mounting Type | Panel |
Actuating System | AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 12 AWG SJO 3 Wire 125 Volt NEMA L5-20P Electrical Cord Twist Lock (EC123T)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- MALCO TY4 Cut-Off Tie Tool for Nylon Ties Fiberglass Duct Tensioning (TY4)
- IDEAL Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5 (46-382)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 2P 27A NEMA 1 (8502SCO1V02S)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- Te Connectivity Contactors & Contacts