Shop All Magnetic Contactors
Te Connectivity
Contactors - Electromechanical 3100-30Q7999Cy=Contactor
Mfr # 9-1611015-3
Zoro # G605975182
product price: $100.99
/ea
Sold in multiples of 50 for $5,049.50
Free Shipping & Returns
$5,049.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Definite Purpose
- Number of Poles 3
- Contact Base Material Silver Cadmium Oxide
- Actuating System AC
- Coil Voltage (Max) 24 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1611015-3
- Zoro # G605975182
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Wire Size | 16 to 8 AWG |
Details
Contactor Type | Definite Purpose |
Number of Poles | 3 |
Contact Base Material | Silver Cadmium Oxide |
Actuating System | AC |
Coil Voltage (Max) | 24 VAC |
Coil Voltage Rating | 24 VAC |
Arc Cover | With |
Molded | No |
Product Type | Contactor |
Coil Resistance | 7 Ω |
Agency Approval | CSA Certified, SEMKO Certified, UL Recognized |
Mounting Type | Panel |
Terminal Configuration | 10-32 Screw, Quick Connect |
Coil Termination | Quick Connect |
Torque | 25 in-lbs |
Contact Switching Voltage (Max) | 600 VAC |
Contact Current Rating | 20 A |
UL Flammability Rating | UL 94V-0 |
Auxiliary Switch Contact Arrangement | Without |
Contact Arrangement | 3 Form X, 3PST-NO-DM |
Mounting Plate | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27X)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AD)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- Te Connectivity Motor Controls