Shop All Magnetic Contactors
Te Connectivity
Contactors - Electromechanical 3100-20Q6999C=Contactor
Mfr # 1672124-1
Zoro # G005984531
product price: $63.19
/ea
Sold in multiples of 2 for $126.38
$126.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Definite Purpose
- Number of Poles 2
- Contact Base Material Silver Cadmium Oxide
- Contact Switching Voltage (Max) 600 VAC
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1672124-1
- Zoro # G005984531
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Wire Size | 16 to 8 AWG |
Details
Contactor Type | Definite Purpose |
Number of Poles | 2 |
Contact Base Material | Silver Cadmium Oxide |
Contact Switching Voltage (Max) | 600 VAC |
Mounting Type | Panel |
Coil Resistance | 11 Ω |
Torque | 25 in-lbs |
Contact Arrangement | 2 Form X, DPST-NO-DM |
Arc Cover | With |
UL Flammability Rating | UL 94V-0 |
Mounting Plate | With |
Contact Current Rating | 30 A |
Agency Approval | SEMKO Certified, CSA Certified, UL Recognized |
Product Type | Contactor |
Coil Voltage Rating | 24 VAC |
Coil Voltage (Max) | 24 VAC |
Actuating System | AC |
Terminal Configuration | 10-32 Screw, Quick Connect |
Molded | No |
Coil Termination | Quick Connect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (5321-0)
- FUNCTIONAL DEVICES-RIB Split Core, Multi-Range Current Trans (RIBXGTV10)
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502HW)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V06)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- Te Connectivity Contactors & Contacts