Shop All Wire Terminals
Te Connectivity
CONTACT PIN QUADRAX SZ8 FR PST
Mfr # 1445626-1
Zoro # G300951856
product price: $34.49
/ea
Sold in multiples of 3 for $103.47
$103.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size Size 8
- Connection Material Copper
- Overall Length 1-1/8 in
- Terminal Type Pin
- Connection Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1445626-1
- Zoro # G300951856
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | Size 8 |
Overall Length | 1-1/8 in |
Details
Connection Material | Copper |
Terminal Type | Pin |
Connection Type | Hex |
Item | Contact |
Application | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 30A, 15.2A (UL-600HD)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Non Hinged Clamp (A181806)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAL2)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG14-10FBX)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (PV14-10F-M)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- Te Connectivity Wire Terminals