Shop All Wire Terminals
Te Connectivity
CONTACT PIN CRIMPED SIZE 23 GND
Mfr # 2226913-2
Zoro # G300951917
product price: $1.59
/ea
Sold in multiples of 55 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Stud Size Size 23
- Terminal Type Pin
- Wire Type Stranded
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2226913-2
- Zoro # G300951917
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 23 |
Details
Wire Range | 26 to 22 AWG |
Terminal Type | Pin |
Wire Type | Stranded |
Connection Material | Copper Alloy |
Application | Signal, Wire and Cable |
Connection Type | Crimp |
Max. Temp. | 131 Degrees F |
Contact Plating Material | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215SWN)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- GARDNER BENDER Ring Terminal 12-10Awg 1/4In (20-107)
- GARDNER BENDER Terminal Kit 12-10 Awg (TK-1210)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 (FV14-8Q)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHD8)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- Te Connectivity Wire Connectors & Disconnects