Shop All Wire Terminals
Te Connectivity
CONTACT PIN 15AU FFC
Mfr # 88976-5
Zoro # G200954322
product price: $0.31
/ea
Sold in multiples of 15000 for $4,650.00
$4,650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Type FFC
- Connection Type Insulation Displacement Crimp (IDC)
- Terminal Type Pin
- Connection Material Phosphor Bronze
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 88976-5
- Zoro # G200954322
- Country of Origin United States
- Category Wire Terminals
Details
Wire Type | FFC |
Connection Type | Insulation Displacement Crimp (IDC) |
Terminal Type | Pin |
Connection Material | Phosphor Bronze |
Max. Temp. | 221 Degrees F |
Item | Contact |
Application | Signal, Wire and Cable |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 hr. (T101R)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 16 - 14 AWG - 100 Pcs - Orange (WNUT-73-OR-100)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-38R-Q)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 10 (SC25-8-10)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73064)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- Te Connectivity Wire Connectors & Disconnects