Shop All Headers & Wire Housings
Te Connectivity
CONTACT + HOUSING ASSY
Mfr # 293651-1
Zoro # G900956138
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Contacts 2
- Max. Voltage 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 293651-1
- Zoro # G900956138
- Country of Origin Poland
- Category Headers & Wire Housings
Details
Item | Connector |
Color | White |
Number of Contacts | 2 |
Max. Voltage | 125V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- AMERTAC Dusk/Dawn Light Control (SLC4CG)
- DAYTON Non-Illum Selector Switch, Al, 1NO, IP 65 (30G267)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings