Shop All Wire Terminals
Te Connectivity
CONTACT 175A/180A 1/0 AWG L/P
Mfr # 1604038-1
Zoro # G301037276
product price: $7.55
/ea
Sold in multiples of 15 for $113.25
$113.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Application Power, Wire and Cable
- Terminal Type Pin/Socket
- Connection Material Copper Alloy
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1604038-1
- Zoro # G301037276
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 1/0 AWG |
Application | Power, Wire and Cable |
Terminal Type | Pin/Socket |
Connection Material | Copper Alloy |
Wire Type | Stranded, Discrete Wire |
Max. Temp. | 221 Degrees F |
Seam | Closed Barrel |
Connection Type | Crimp |
Item | Contact |
Max. Voltage | 600V AC/DC |
Standards | UL Listed |
Mounting Type | Cable Mount |
Terminal Orientation | Straight |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52X)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594)
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (311425)
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK (70112)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 10 PK (SVS2-5-10)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- Te Connectivity Wire Connectors & Disconnects