Shop All Wire Terminals
Te Connectivity
CONT AMVAR 125 BLADE 020 TPBR
Mfr # 1217073-1
Zoro # G101052967
product price: $0.22
/ea
Sold in multiples of 13500 for $2,970.00
$2,970.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.62 mm²
- Insulation Type Non-Insulated
- Connection Material Brass
- Wire Type Solid, Magnet Wire
- Overall Length 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217073-1
- Zoro # G101052967
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.94 in |
Details
Wire Range | 0.82 to 2.62 mm² |
Insulation Type | Non-Insulated |
Connection Material | Brass |
Wire Type | Solid, Magnet Wire |
Seam | Open |
Connection Type | F-Crimp |
Max. Temp. | 302 Degrees F |
Application | Wire & Cable |
Terminal Type | Quick Disconnect Tab |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 1 Pole, 120/277V AC (ED41B030)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, 1/4" Stud, PK10 (902-413-10)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 16-14G Wire PK10 (12165PK)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 10 (SC25-8-10)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Open Spd 16-14 G Wire PK10 (12160PK)
- Te Connectivity Wire Terminals