Shop All Fiber Optic Cable
Te Connectivity
Connector Kit Plug Module Card MT V66.1
Mfr # 2000974-1
Zoro # G901017579
Sold in multiples of 25 for $16,449.75
Free Shipping & Returns
$16,449.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Module (Daughtercard) Kit
- Series SOSA Aligned
- Product Type Connector Kit
- Number of Positions 2
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2000974-1
- Zoro # G901017579
- Country of Origin United States
- Category Fiber Optic Cable
Details
Connector Type | Module (Daughtercard) Kit |
Series | SOSA Aligned |
Product Type | Connector Kit |
Number of Positions | 2 |
Housing Material | Aluminum |
Operating Temperature Range | -40 - 85 °C,-40 - 85 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 25 ft (16Y253)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray, (F88L120)
- ENM Hour Meter, LCD, 2-Hole, 4.5 to 28VDC (T1121BB)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 500' (124350)
- TEST PRODUCTS INTL BNC Attenuator, 20 dB, 0.5 W (120085)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- Te Connectivity Fiber Optic Cable