Shop All Headers & Wire Housings
Te Connectivity
Connector Housing Male 26 Positions
Mfr # 917992-7
Zoro # G700957465
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 21 mm
- Height 0.724 in
- Color Yellow
- Features Hybrid Connector; Terminal Position Assurance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 917992-7
- Zoro # G700957465
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Length | 21 mm |
Height | 0.724 in |
Width | 1.661 in |
Details
Number of Rows | 2 |
Color | Yellow |
Features | Hybrid Connector; Terminal Position Assurance |
Material | PBT |
Max. Voltage | 12V DC |
Number of Contacts | 26 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 HB |
Hole Center to Center | 0.118 in; 0.138 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings