Shop All Headers & Wire Housings
Te Connectivity
Connector Housing Assy Top Entry Steel Conduit Thread
Mfr # 4-1102700-5
Zoro # G505916957
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Corrosion Protected; Electro-Magnetic Interference Protection; Pressure-Tight
- Type Hood
- Material Aluminum
- Length 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1102700-5
- Zoro # G505916957
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Length | 41 mm |
Width | 1.26 in |
Height | 2.12 in |
Details
Color | Black |
Features | Corrosion Protected; Electro-Magnetic Interference Protection; Pressure-Tight |
Type | Hood |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 20A Amp Range, 600V AC/DC Volt Rating (BG3023SQ)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK350 (PS-350C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings