Shop All Cable Supports
Te Connectivity
Connector Accessory, Code Key, Glass Filled Polyamide66
Mfr # 6-100525-9
Zoro # G405982137
product price: $1.45
/ea
Sold in multiples of 65 for $94.25
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ocher Yellow
- Type Type A, Type D, Type L, Type M
- For Use With PCB Mount Connectors
- Product Type Accessory
- Accessory Type Coding Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-100525-9
- Zoro # G405982137
- Country of Origin Japan
- Category Cable Supports
Details
Color | Ocher Yellow |
Type | Type A, Type D, Type L, Type M |
For Use With | PCB Mount Connectors |
Product Type | Accessory |
Accessory Type | Coding Key |
Connector & Contact Terminates To | Printed Circuit Board |
Connector Style | Plug |
Interface Type | 2mm HM |
Code Number | 4678 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Explosion Proof - Industrial 600 (602-EX)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- WINNIE INDUSTRIES 2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK (WBR200SDLMAG)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- COMMAND Clip Cord Organizer Cs Lg Clr (17303CLR)
- Te Connectivity Cable Supports