Shop All PCB Connectors
Te Connectivity
Connector Accessory, Cage Assembly, Nickel Silver Alloy
Mfr # 1761014-3
Zoro # G905951282
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Number of Ports 2
- Max. Temp. 85°C
- Connector Terminates To Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1761014-3
- Zoro # G905951282
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
Number of Ports | 2 |
Max. Temp. | 85°C |
Connector Terminates To | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 277V AC (31EH66)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GFW2)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects