Shop All Connector Parts
Te Connectivity
Connector Accessory, 0.64In Max Cable Dia, Backshell, Polyethylene
Mfr # 207473-1
Zoro # G805917333
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Clamp Type Box and Lid
- Cable Exit Angle 180, 90
- Grommets Without
- Number of Positions 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 207473-1
- Zoro # G805917333
- Country of Origin Mexico
- Category Connector Parts
Dimensions
Cable Insulation Diameter | .405 in, .64 in |
Shell Size | 4 |
Thread Size | None |
Details
Color | Black |
Cable Clamp Type | Box and Lid |
Cable Exit Angle | 180, 90 |
Grommets | Without |
Number of Positions | 37 |
Connector & Contact Terminates To | Wire & Cable |
Shield Plating Material | None |
Cable Clamp Material | Thermoplastic |
Shielded | No |
Accessory Type | Cable Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- NVENT CADDY Lather Channel To Rod Hanger (4B15LS)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- HUBBELL CONN LQTGHT SWVL 90DEG TYP B 3/4 in.TS NM (4733-8)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- AMPHENOL AT #16 16-20AWG SKT NI LOOSE (AT62-201-16141)
- AMPHENOL AT #16 14AWG SKT NI LOOSE (AT62-209-16141)
- Te Connectivity Connector Parts