Shop All Wire Connectors
Te Connectivity
Connector Accessory, 0.453In Max Cable Dia, Clamping Item, Polyethylene
Mfr # 206070-8
Zoro # G505789643
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoplastic
- Includes Cable Clamp, (2) Screws, Clamping Inserts
- Type Straight Cable Clamp
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 206070-8
- Zoro # G505789643
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Black |
Material | Thermoplastic |
Includes | Cable Clamp, (2) Screws, Clamping Inserts |
Type | Straight Cable Clamp |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Vertiv Psi5 5Kva 4500W, 208Vac, Rt (PSI5-5000RT208)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle (4803BW)
- HELI-TUBE 1 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1 C-25)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK25 (160185-025)
- ANDERSON POWER PRODUCTS PP75 CONN BLACK (1300G4)
- ANDERSON POWER PRODUCTS Powerpole Contact, #2 ga., 120A, PK10 (123144-010)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- Te Connectivity Wire Connectors & Disconnects