Shop All Cable Connectors
Te Connectivity
Connector Accessory, 0.375In Min Cable Dia, 0.725In Max Cable Dia, Strain Relief
Mfr # 54123-1
Zoro # G705927807
product price: $19.49
/ea
Sold in multiples of 5 for $97.45
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Opening Max. 0.725 in
- Cable Opening Min. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 54123-1
- Zoro # G705927807
- Country of Origin United States
- Category Cable Connectors
Details
Color | Black |
Cable Opening Max. | 0.725 in |
Item | Cable Seal |
Cable Opening Min. | 3/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Dimmer Skt (6151)
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- THE BEST CONNECTION Black Non-Illum Round Rocker 16A 12V S.P (JTT2700J)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EGX)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- IFM Wireable M8 connector (E10919)
- Te Connectivity Cord Grips