Shop All Cable Connectors
Te Connectivity
Connector Accessory, 0.08In Min Cable Dia, 0.1In Max Cable Dia, Contact, Brass
Mfr # 66101-4
Zoro # G505909768
product price: $1.25
/ea
Sold in multiples of 85 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Type
- Cable Clamping Method Crimp
- Use With - Nonmetallic Building Cable Discrete Wire
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66101-4
- Zoro # G505909768
- Country of Origin Mexico
- Category Cable Connectors
Details
Cable Clamping Method | Crimp |
Use With - Nonmetallic Building Cable | Discrete Wire |
Item | Contact |
Color | Blue |
Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44LN3)
- RACO Electrical Box, 66.7 cu in, Outlet Box, Steel, Square (260H)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- IFM Wireable M12 connector (E11252)
- HALEX 100PK38 Cla Connector (05103B)
- HALEX 100PK38 Cla Connector (05103B)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- Te Connectivity Cord Grips