Shop All Wire Terminals
Te Connectivity
Connector Accessory, 0.045In Min Cable Dia, 0.07In Max Cable Dia, Contact
Mfr # 60789-3
Zoro # G405900391
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 to 0.6 mm²
- Application Wire/Cable
- Max. Temp. 221 Degrees F
- Terminal Type Receptacle
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60789-3
- Zoro # G405900391
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 0.2 to 0.6 mm² |
Application | Wire/Cable |
Max. Temp. | 221 Degrees F |
Terminal Type | Receptacle |
Connection Type | Crimp |
Features | Open Barrel, Wire Insulation Support |
Terminal Orientation | Straight |
Insulation Dia | 0.045 to 0.07 in |
Contact Plating Material | Gold |
Mounting Type | Stud Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLLS025)
- SQUARE D 2 Style A Univ Hub (A200)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- PROSOURCE Electrical Connector Assortment, Red, Yellow, Blue, Green Black, Tin Plated (60208)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- GROTE 12-10 AWG Nylon Ring Terminal 1/2" Stud PK (83-2216)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (B14-8)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Connection Material: Tin-Plated Copper (PN14-8LF-C)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- Te Connectivity Wire Connectors & Disconnects