Shop All Headers & Wire Housings
Te Connectivity
Connector Accessory, 0.043In Min Cable Dia, 0.075In Max Cable Dia, Phosphor Bronze
Mfr # 170429-3
Zoro # G805910143
product price: $0.18
/ea
Sold in multiples of 550 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 20 AWG
- Max. Single Wire Size 18 AWG
- Application Signal
- Max. Insulation Dia. 0.075 in
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170429-3
- Zoro # G805910143
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 20 AWG |
Max. Single Wire Size | 18 AWG |
Max. Insulation Dia. | 0.075 in |
Details
Item | Contact |
Application | Signal |
Connection Material | Phosphor Bronze |
Max. Temp. | 95°C |
Contact Plating Thickness | 15 µin |
Contact Finish | Gold Plated |
Current Rating | 2 A |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action (B424BXCYLM3000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings