Shop All Headers & Wire Housings
Te Connectivity
Connector Accessory, 0.039In Min Cable Dia, 0.055In Max Cable Dia, Contact, Phosphor Bronze
Mfr # 170205-3
Zoro # G305910148
product price: $0.25
/ea
Sold in multiples of 400 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 30 AWG
- Max. Single Wire Size 26 AWG
- Max. Voltage 250V AC
- Application Signal
- Max. Insulation Dia. 0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170205-3
- Zoro # G305910148
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 26 AWG |
Max. Insulation Dia. | 0.055 in |
Details
Item | Contact |
Max. Voltage | 250V AC |
Application | Signal |
Connection Material | Phosphor Bronze |
Max. Temp. | 105°C |
For Use With | Standard Profile Housing |
Contact Finish | Gold Plated |
Contact Plating Thickness | 15 µin |
Connector Terminates To | Wire & Cable |
Current Rating | 2 A |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.98 to 2.25A (CR123C239A)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2In (UNF200NR)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings