Shop All Headers & Wire Housings
Te Connectivity
Connector Accessory, 0.032In Min Cable Dia, 0.059In Max Cable Dia, Contact, Phosphor Bronze
Mfr # 182734-2
Zoro # G905910043
product price: $0.35
/ea
Sold in multiples of 400 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 28 AWG
- Max. Single Wire Size 24 AWG
- Terminal Type Insulation Displacement Crimp
- Max. Insulation Dia. 0.059 in
- Wire Type Discrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 182734-2
- Zoro # G905910043
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 24 AWG |
Max. Insulation Dia. | 0.059 in |
Details
Item | Contact |
Terminal Type | Insulation Displacement Crimp |
Wire Type | Discrete |
Connection Material | Phosphor Bronze |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Contact Finish | Tin Plated |
Contact Plating Thickness | 2.5 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 15A, 600V AC, Non-Indicating (LSRK015)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum (746055)
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PRB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings