Shop All Headers & Wire Housings
Te Connectivity
Connector Accessory, 0.025In Min Cable Dia, 0.054In Max Cable Dia, Contact, Phosphor Bronze
Mfr # 5-104506-7
Zoro # G705910496
product price: $0.55
/ea
Sold in multiples of 150 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 32 AWG
- Max. Single Wire Size 28 AWG
- Max. Voltage 300V AC
- Standards CSA LR7189; UL E28476
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-104506-7
- Zoro # G705910496
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 32 AWG |
Max. Single Wire Size | 28 AWG |
Max. Insulation Dia. | 0.054 in |
Details
Item | Contact |
Max. Voltage | 300V AC |
Standards | CSA LR7189; UL E28476 |
Connection Material | Phosphor Bronze |
Features | With Wire Insulation Support |
Max. Temp. | 105°C |
Terminal Type | Insulation Displacement Crimp |
Current Rating | 3 A |
Contact Type | Pin |
Terminal Finish | Tin Plated |
Contact Finish | Gold Plated |
Contact Plating Thickness | 30 µin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SWP Loop Clamp, 1-1/8x3/4", 0.406" Hole (SPW-18)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings