Shop All Headers & Wire Housings
Te Connectivity
Conn Housing Pl 2 Pos Crimp St Cable Mount
Mfr # 862383-2
Zoro # G905917028
product price: $18.39
/ea
Sold in multiples of 5 for $91.95
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 16 AWG
- Max. Voltage 10000V DC
- Max. Insulation Dia. 0.2 in
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 862383-2
- Zoro # G905917028
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 16 AWG |
Max. Insulation Dia. | 0.2 in |
Details
Item | Housing |
Max. Voltage | 10000V DC |
Number of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Ring Terminal #6 Stud PK100 (RA18-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- VAST Strut Channel Fitting, Green, 1/4 (V645GN)
- ZSI SPN Loop Clamp, 1-3/8x1/2", 0.265" Hole (SPN-22)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings