Shop All Wire Connectors
Te Connectivity
Combination Line Connector, 6 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 794680-6
Zoro # G705965496
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 30 AWG
- Max. Single Wire Size 20 AWG
- Max. Voltage 250V AC/DC
- Material High Temperature Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794680-6
- Zoro # G705965496
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 20 AWG |
Max. Insulation Dia. | 1.52 mm |
Details
Color | Black |
Max. Voltage | 250V AC/DC |
Material | High Temperature Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Item | Connector |
Connector Type | Header |
Hole Center to Center | 3 mm |
Max. Temp. | 105°C |
For Use With | Receptacle Housing; Printed Circuit Board |
Number of Rows | 2 |
Current Rating | 5 A |
Contact Finish | Tin-Lead Plated |
Number of Contacts | 6 |
Terminal Type | Through Hole - Solder |
Contact Type | Pin |
Terminal Finish | Tin-Lead Plated |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL2447)
- HUBBELL 20A Locking Connector 2P 3W 250VAC L6-20R BK (HBL2323BK)
- HUBBELL Locking Connector (HBL2813ST)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACM-600-EC)
- GARDNER BENDER Wire Connector, Twist-On, Blue, PK100 (13-089)
- Te Connectivity Wire Connectors