Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 6 Contact(S), Male, Solder Terminal
Mfr # 966140-5
Zoro # G405911656
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 3
- Max. Voltage 24V DC
- Width 0.791 in
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 966140-5
- Zoro # G405911656
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Width | 0.791 in |
Length | 26 mm |
Details
Color | Black |
Number of Rows | 3 |
Max. Voltage | 24V DC |
Application | Signal |
Terminal Type | Through Hole - Solder |
Max. Temp. | 100°C |
Features | With Locking Interface; Panel Mount Feature |
Hole Center to Center | 3.5 mm |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 6 |
Flammability Rating | UL 94 HB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2918N)
- MERSEN Fuse, SMF Series, Time Delay, 3-2/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- NVENT HOFFMAN Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized (SW2LGLWH)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings