Shop All Wire Terminals
Te Connectivity
Combination Line Connector, 6 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 880297-1
Zoro # G105900424
Sold in multiples of 200 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Natural
- Max. Temp. 221 Degrees F
- Overall Length 0.952 in
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 880297-1
- Zoro # G105900424
- Country of Origin Brazil
- Category Wire Terminals
Dimensions
Overall Length | 0.952 in |
Details
Insulation Type | Non-Insulated |
Insulation Color | Natural |
Max. Temp. | 221 Degrees F |
Terminal Type | Receptacle |
Item | Terminal Housing |
Application | Wire/Cable |
Terminal Orientation | Straight |
Mounting Type | Free Hanging |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Yellow (WL-SW-025-50-YL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CL)
- APC Extension UPS Battery, 31XF63, 43Y979, 120V, Attached Cable (SMX120RMBP2U)
- IFM Wireable M12 connector (E18059)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- MOTORMITE Technician Terminal-1 Terminal Female To Weather Pack Te, 85388 (85388)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- SEA-DOG Sea-Dog 429254H-1 Nylon Ring Terminal 12-10 Ga Ring Size #10 (6) (429254H-1)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- Te Connectivity Wire Connectors & Disconnects