Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 6 Contact(S), Female, Crimp Terminal, Plug
Mfr # 5-1971776-3
Zoro # G205911276
Sold in multiples of 600 for $774.00
$774.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 2
- Max. Voltage 600V AC/DC
- Application Power
- Hole Center to Center 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-1971776-3
- Zoro # G205911276
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Gray |
Number of Rows | 2 |
Max. Voltage | 600V AC/DC |
Application | Power |
Hole Center to Center | 6 mm |
Features | Circuit Identification Feature |
For Use With | Cap Housing; CPA; Receptacle (Socket) Contact; TPA |
Material | Nylon |
Max. Temp. | 150°C |
Standards | VDE; UL E28476; UL Recognized |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 6 |
Connector Terminates To | Wire & Cable |
Contact Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS2W)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- BRIGGS & STRATTON Rectifier - Brush Holder (91825GS)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings