Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 3 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 5-928247-3
Zoro # G905910777
product price: $0.43
/ea
Sold in multiples of 250 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Height 14.4 mm
- Application Power, Signal
- Length 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-928247-3
- Zoro # G905910777
- Country of Origin United Kingdom
- Category Headers & Wire Housings
Dimensions
Height | 14.4 mm |
Length | 15 mm |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Application | Power, Signal |
Material | Nylon |
Terminal Type | Crimp |
Max. Temp. | 110°C |
Hole Center to Center | 5 mm |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T084)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (OLR-6M)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings