Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 3 Contact(S), Female, Crimp Terminal, Plug
Mfr # 4-1971773-3
Zoro # G805910570
product price: $0.39
/ea
Sold in multiples of 250 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600V AC/DC
- Material Glass-Filled PBT
- For Use With Cap Housing, Receptacle (Socket) Contact
- Max. Temp. 150°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1971773-3
- Zoro # G805910570
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Yellow |
Max. Voltage | 600V AC/DC |
Material | Glass-Filled PBT |
For Use With | Cap Housing, Receptacle (Socket) Contact |
Max. Temp. | 150°C |
Connector Type | Plug |
Hole Center to Center | 6 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP83)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings