Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 3 Contact(S), Female, Crimp Terminal, Plug
Mfr # 368571-4
Zoro # G805910495
product price: $0.36
/ea
Sold in multiples of 300 for $108.00
$108.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Rows 1
- Max. Voltage 300V AC
- Application Power
- Max. Temp. 65°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 368571-4
- Zoro # G805910495
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Yellow |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 300V AC |
Application | Power |
Max. Temp. | 65°C |
Hole Center to Center | 3.96 mm |
Terminal Type | Crimp |
Material | Polyamide |
Number of Contacts | 3 |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., Steel (AS056M)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings