Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 3 Contact(S), Female, Crimp Terminal, Plug
Mfr # 1747047-1
Zoro # G405910017
product price: $0.31
/ea
Sold in multiples of 300 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 24 AWG
- Number of Rows 1
- Max. Single Wire Size 16 AWG
- Max. Voltage 300V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1747047-1
- Zoro # G405910017
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 16 AWG |
Height | 9.5 mm |
Length | 18.6 mm |
Details
Item | Plug |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 300V AC/DC |
Application | Power, Signal |
Material | Nylon |
Terminal Type | Crimp |
Connection Material | Copper Alloy |
Hole Center to Center | 6.5 mm |
For Use With | 1747049-1 Header Assembly |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Contact Plating Thickness | 0.8 µm |
Contact Finish | Tin Plated |
Number of Contacts | 3 |
Current Rating | 9 A |
Terminal Finish | Tin Plated |
Contact Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLKV-W)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings