Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 2 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 2-1747052-5
Zoro # G705910106
product price: $0.71
/ea
Sold in multiples of 150 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Min. Single Wire Size 24 AWG
- Number of Rows 1
- Max. Single Wire Size 16 AWG
- Max. Voltage 300V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1747052-5
- Zoro # G705910106
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 16 AWG |
Details
Item | Header Assembly |
Color | Green |
Number of Rows | 1 |
Max. Voltage | 300V AC/DC |
Application | Power, Signal |
Max. Temp. | 105°C |
Hole Center to Center | 7.92 mm |
Terminal Type | Through Hole - Solder |
Material | Nylon |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 2 |
Contact Finish | Tin Plated |
Contact Type | Tab |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 1 µm |
Current Rating | 10 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 10A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA10)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- SIEMENS Communication Module 6ES72411CH320XB0 (6ES7241-1CH32-0XB0)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings