Shop All Wire Terminals
Te Connectivity
Combination Line Connector, 2 Contact(S), Female, Receptacle
Mfr # 926521-2
Zoro # G005900494
product price: $0.52
/ea
Sold in multiples of 200 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Black
- Application Wire-to-Board, Wire-to-Wire, Wire/Cable
- Terminal Type Receptacle
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 926521-2
- Zoro # G005900494
- Country of Origin Italy
- Category Wire Terminals
Details
Insulation Type | Non-Insulated |
Insulation Color | Black |
Application | Wire-to-Board, Wire-to-Wire, Wire/Cable |
Terminal Type | Receptacle |
Max. Temp. | 221 Degrees F |
Item | Terminal Housing |
Mounting Type | Free Hanging |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Welding Cable, 2/0,100 ft. (202207-100)
- WRAP-IT Storage Easy Carry 2.5 in. W X 22 in. L Black Storage Straps 50 lb 1 pk (100-H-22BX)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS43FB)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV14-6Q)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- Te Connectivity Wire Connectors & Disconnects