Shop All Wire Terminals
Te Connectivity
Combination Line Connector, 2 Contact(S), Female, Receptacle
Mfr # 180923
Zoro # G805899585
Sold in multiples of 300 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Natural
- Overall Length 0.9 in
- Terminal Type Receptacle
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 180923
- Zoro # G805899585
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.9 in |
Details
Insulation Type | Non-Insulated |
Insulation Color | Natural |
Item | Terminal Housing |
Terminal Type | Receptacle |
Max. Temp. | 221 Degrees F |
Application | Wire/Cable |
Mounting Type | Free Hanging |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- SQUARE D Generator panel, QO, 1 phase, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL (QO1DM10050TRBR)
- OMRON Process Control Board (E53-C3)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Connection Material: Tin-Plated Copper (PNF18-6F-C)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (5WHE2)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK25 (160504-025)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- Te Connectivity Wire Terminals