Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 2 Contact(S), Female, Crimp Terminal, Plug
Mfr # 6-1971773-2
Zoro # G705911684
product price: $0.57
/ea
Sold in multiples of 52500 for $29,925.00
$29,925.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Height 14.95 mm
- Application Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1971773-2
- Zoro # G705911684
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 14.95 mm |
Details
Color | Red |
Item | Housing |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Application | Power |
Material | Nylon |
For Use With | CPA; Receptacle (Socket) Contact; Cap Housing; TPA; Header Assembly |
Standards | VDE; UL E28476; UL Recognized |
Hole Center to Center | 6 mm |
Max. Temp. | 150°C |
Features | Circuit Identification Feature |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Contact Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 8.25A (CR123H950A)
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 3 (BEB6252)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- MERSEN Forklift Limiter Fuse, CNL Series, 175A, Time Delay, 80VAC, Bolt-On (CNL175)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings